Beli shear wrench di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TONE Shear Wrench
    Mulai

    Rp67.999.900

    TONE Shear Wrench
    atribut:
    • Frequency (Hz): 50/60
    • Maximum Current (A) : 16
    • Power Consumption (W): 1550
    • Power Input (V): Single phase 100
  2. TONE (formerly Maeda Metal Industries) Shear wrench
    Mulai

    Rp109.999.900

    TONE (formerly Maeda Metal Industries) Shear wrench
    Deskripsi:
    With name prevention device
    atribut:
    • Frequency (Hz): 50-60
  3. TONE (formerly Maeda Metal Industries) Construction first
    Mulai

    Rp59.999.900

  4. TONE (formerly Maeda Metal Industries) New simple torque converter (GSR type)
    Mulai

    Rp72.999.900

    TONE (formerly Maeda Metal Industries) New simple torque converter (GSR type)
    atribut:
    • Frequency (Hz): 50/60
    • Maximum Power Consumption (W): 1350
  5. TONE Turn Of The Nut Tightening Wrench
    Mulai

    Rp99.999.900

    TONE Turn Of The Nut Tightening Wrench
    atribut:
    • Maximum Power Consumption (W): 1100
    • Power Input (V): Single phase 100
    • Setting Angle (°): (Tightening) 90-240
  6. DCA Shear Wrench
    Mulai

    Rp4.899.900

    DCA Shear Wrench
    atribut:
    • Maximum Fastening Torque (N m): 110
    • No Load Speed (rpm): 18
    • Rated Input Power (W): 1050
  7. TONE (formerly Maeda Metal Industries) shear wrench M
    Mulai

    Rp51.999.900

    TONE (formerly Maeda Metal Industries) shear wrench M
    Deskripsi:
    Dedicated wrench for tightening Torsia type high strength bolts (shear bolts). All M series shear wrenches can be used with common sockets. There is almost no reaction force and you can work safely.
    atribut:
    • Applicable Bolt Size: M16
    • Maximum Power Consumption (W): 1020
    • Power Input (V): Single phase 100
    • Rotation Speed at No Load (min-1[rpm]): 20
    • Set Contents: Inner socket, outer socket, screwdriver, instruction manual, metal case
    • Trusco Part No.: 810-9646
  8. TONE Tatekataichiban
    Mulai

    Rp55.999.900

    TONE Tatekataichiban
    atribut:
    • Power Consumption (W): 1350
    • Power Input (V): AC100
    • Rotation Speed No Load (rpm): 110
  9. KTC Cordless Torque Shearing Bolt Wrench Body
    Mulai

    Rp109.999.900

    KTC Cordless Torque Shearing Bolt Wrench Body
    atribut:
    • Applicable Bolt Size: M16, M20, M22, M24
    • No Load Rotation Speed (rpm): 0 to 15
    • Tightening Torque (N m): 1100
  10. TONE (formerly Maeda Metal Industries) M22 grip rotary shear wrench
    Mulai

    Rp84.999.900

    TONE (formerly Maeda Metal Industries) M22 grip rotary shear wrench
    Deskripsi:
    Grip rotary shear wrench for M22. The grip can be fixed at 0 degrees, 90 degrees, 180 degrees, and 270 degrees. It is effective for web tightening work and kachiage work from above the member.
    atribut:
    • Applicable Bolt Size: For M16, M20, M22
    • Frequency (Hz): 50/60
    • Mass (kg): 6
    • Maximum Power Consumption (W): 1100
  11. 3M Filter Retainer 501
    Mulai

    Rp81.900

    3M Filter Retainer 501
    Deskripsi:
    Used to hold 3M Particulate Filters 5N11 and 5P71/07194(AAD) in place on top of 3M Respirators 5000 Series and 3M Cartridges 6000 Series and 3M Filter Adapter 603.
    atribut:
    • Color: White
    • Recommended Application: Assembly & Mechanical, Cleaning, Composite Finishing, Final Finish, Paint Preparation, Painting, Welding
    • Accessories: Yes
    • Maintenance Free: Yes
    • Material: Polypropylene
    • Product Type: Filter Retainer
    • Recommended Industry: Construction, General Manufacturing, Heavy Industrial, Manufacturing, Marine, Mining, Oil & Gas, Pharmaceutical, Transportation
    • Respirator Compatibility: 5000 Series, 6000 Series, 6500 Series, 6500QL Series, 7000 Series, 7500 Series, 7800S Series, FF-400 Series
  12. TONE Inner Socket for Shear Wrench
    Mulai

    Rp2.599.900

    TONE Inner Socket for Shear Wrench
    atribut:
    • Type: For M16
    • Overall Length: 119mm
  13. Vessel Anti-Fatigue Mat (Alas Karet)
    Mulai

    Rp2.499.900

    Vessel Anti-Fatigue Mat (Alas Karet)
    Deskripsi:
    -Distribute the load with the air pocket on the back to reduce fatigue.-Can be used ESD measures on the floor. .-For indoor(for floor)-Washable
    atribut:
    • Color: Gray
    • Thickness: 15mm
    • Resistance Value: R≦1.0x109Ω
    • Working Temperature: -20 to 60°C
    • Material: Nitrile Rubber (NBR)
  14. APR Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp529.900

    APR Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Deskripsi:
    Type AP84PROMAX+ adalah seri impact standart body kecil ringan tapi tenaga setara jumbo 1000NM dengan kelengkapan xtra lengkap cvt edition tidak ada baut motor dan mobil yang tidak bisa dibuka oleh mesin type ap84promax. Memenangkan the bestt small impact WRENCH 2024. Sebagai impact kecil kuat thn 2024.Sangat direkomendasikan untuk bengkel motor profesional dan mobil pribadi. Kelengkapan yang didapat :- 1unit baterai 15cell LXT- 7mata sock besar 10,12,14,17,19,21,24- Mata sock cvt 39-41 + konektor 10cm 1/2inch- Mata sock hex 8mm panjang 15cm + konektor hex- Kepala bor 10mm + adaptor + kunci bor - Obeng + - & sock roofting 8mm 10mm. 1 FAST charging1 unit mesin AP84PROMAX 1000NM REAL. Buku manual bahasa Indonesia. Ketahanan baterai Rata" Bengkel motor tahan 3hari kerja full tanpa cas. Untuk perawatan baterai cukup cas setelah di pakai dan jika tidak dipakai wajib cas 2minggu sekali.
  15. KTC Cordless Torque Shearing Bolt Wrench
    Mulai

    Rp109.999.900

    KTC Cordless Torque Shearing Bolt Wrench
    atribut:
    • Applicable Bolt Size: M16, M20, M22, M24
    • Content Set: Battery pack, charger, power cord, inner/outer socket (M16, M20, M22, M24), strap, special resin case
    • No Load Rotation Speed (rpm): 0 to 15
    • Tightening Torque (N m): 1100
  16. Makita Rechargeable shear wrench body only
    Mulai

    Rp73.999.900

    Makita Rechargeable shear wrench body only
    Deskripsi:
    Rechargeable type that is not affected by power supply environment. Efficiency that exceeds AC machines without worrying about voltage drop. If it's cordless, the cord won't get in the way. There is no need to worry about electrical leakage or voltage drop due to breakage. Makita's lithium-ion battery can tighten approximately 380 wires per charge. (Reference value) Shoulder belt included as standard. Reduces fatigue during transportation. Battery exhaustion notification function, dustproof/splashproof [APT]
    atribut:
    • AS ONE Part Number: 64-8774-75
    • Height (mm): 377
    • Included Accessories: Outer sleeve, inner sleeve: for M20, M22 (1 each), flat-blade screwdriver, shoulder belt
    • Length (mm): 296
    • Mass (kg): 7.1
    • Tightening capacity: (HTB)M16,M20,M22,(SHTB)M16,M20
    • Width (mm): 130
    • Work Volume (Reference): Bolt diameter M22: Approximately 380
Daftar Harga shear wrench Terbaru November 2026
TONE Shear WrenchRp67.999.900
TONE (formerly Maeda Metal Industries) Shear wrenchRp109.999.900
TONE (formerly Maeda Metal Industries) Construction firstRp59.999.900
TONE (formerly Maeda Metal Industries) New simple torque converter (GSR type)Rp72.999.900
TONE Turn Of The Nut Tightening WrenchRp99.999.900
DCA Shear WrenchRp4.899.900
Makita Shear Wrench (Mesin Pembuka Baut)Rp37.999.900
TONE (formerly Maeda Metal Industries) shear wrench MRp51.999.900
TONE TatekataichibanRp55.999.900
KTC Cordless Torque Shearing Bolt Wrench BodyRp109.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)